Check Availability
  • IRWIN VISE-GRIP 

    Flat Nose Pliers, Jaw Length: 1-13/64", Jaw Width: 2-1/8", Jaw Bend: 0°, Tip Width: 15/32"

  • Item # 10J892
  • Mfr. Model # FL8
Flat Nose Pliers, Jaw Length: 1-13/64", Jaw Width: 2-1/8", Jaw Bend: 0°, Tip Width: 15/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Irwin® VISE-GRIP® Flat-Nose Pliers has machined jaws for maximum gripping strength. The induction-hardened cutting edge helps keep the tool sharper for a longer period of time. A serrated surface helps provide a firm grip. The handles are dipped to help increase comfort and reduce fatigue. The pliers are made of nickel chromium steel construction to help increase durability. Suitable for gripping, bending, and turning wires, holding flat objects, and other precision-based applications.
Show More Close
 

Technical Specifications

Item # 10J892
Mfr. Model # FL8
UNSPSC #27112126
Shipping Weight 1.65 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 1-13/64"
Jaw Width 2-1/8"
Jaw Bend 0 Degrees
Tip Width 15/32"
Overall Length 8"
Gripping Surface Serrated
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe No
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Dipped
Joint Type Solid
Spring Return No
Max. Jaw Opening 2"
Handle Color Blue/Yellow
Material Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov