Check Availability
Fast Release Locking Plier Sets, Number of Pieces: 3, Jaw Capacity: 0" to 2-1/4", Soft Grip Handle
  • IRWIN VISE-GRIP 

    Fast Release Locking Plier Sets, Number of Pieces: 3, Jaw Capacity: 0" to 2-1/4", Soft Grip Handle

  • Item # 4CHV3
  • Mfr. Model # 76KBT
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 4CHV3
Mfr. Model # 76KBT
UNSPSC #27112115
Catalog Page 838
Shipping Weight 3.1 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Fast Release Locking Plier Sets
Item Fast Release Locking Pliers Set
Number of Pieces 3
Jaw Capacity 0" to 2-1/4"
Jaw Length 51/64", 1", 1-51/64"
Jaw Thickness 1/4", 5/16", 7/16"
Overall Length 6", 7", 10"
Handle Type Soft Grip
Jaw Release Lever 1-Handed
Wire Cutter Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes No. 10WR, 9LN, 7R
Jaw Style Curved, Straight, Long Nose
Features Puts Pressure on 4 pt. of any Style Nut or Bolt, Provides Access in Narrow, Hard to Reach Places/Maximum Contact on Flat, Square or Hex

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms