Check Availability
  • IRWIN VISE-GRIP 

    Fast Release Locking Plier Sets, Number of Pieces: 2, Jaw Capacity: 1-1/2", 1-5/8", Soft Grip Handle

  • Item # 4CHU2
  • Mfr. Model # 214T - 7WR 10WR
Fast Release Locking Plier Sets, Number of Pieces: 2, Jaw Capacity: 1-1/2", 1-5/8", Soft Grip Handle Locking Plier Sets,Soft Grip,2 Pcs Locking Plier Sets,Soft Grip,2 Pcs Locking Plier Sets,Soft Grip,2 Pcs Locking Plier Sets,Soft Grip,2 Pcs Locking Plier Sets,Soft Grip,2 Pcs Locking Plier Sets,Soft Grip,2 Pcs Locking Plier Sets,Soft Grip,2 Pcs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CHU2
Mfr. Model # 214T - 7WR 10WR
UNSPSC #27112115
Catalog Page 838
Shipping Weight 2.2 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Fast Release Locking Plier Sets
Item Fast Release Locking Pliers Set
Number of Pieces 2
Jaw Capacity 1-1/2", 1-5/8"
Jaw Length 51/64", 1"
Jaw Thickness 7/16", 5/16"
Overall Length 7", 10"
Handle Type Soft Grip
Jaw Release Lever 1-Handed
Wire Cutter Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes Mfr. No. 5T - 10WR, 7T - 7WR
Jaw Style Curved
Features Puts Pressure on 4 pt. of any Style Nut or Bolt
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms