Check Availability
  • IRWIN VISE-GRIP 

    Clamping Jaw Oil Filter and PVC Pipe Pliers, Dipped Handle, Jaw Length: 1-3/4", Jaw Width: 4"

  • Item # 10J896
  • Mfr. Model # OF9
  • (1)
Clamping Jaw Oil Filter and PVC Pipe Pliers, Dipped Handle, Jaw Length: 1-3/4", Jaw Width: 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10J896
Mfr. Model # OF9
UNSPSC #27112113
Shipping Weight 0.54 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Oil Filter and PVC Pipe Pliers
Item Oil Filter and PVC Pipe Plier
Plier Jaw Style Clamping Jaw
Jaw Length 1-3/4"
Jaw Width 4"
Max. Jaw Opening 4"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 9"
Tip Width 1/2"
Nose Type Spanner
Material Nickle Chromium
Handle Color Blue/Yellow
Features Groove Joint
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms