Check Availability
  • IRWIN 

    T20/T20 Torx® Impact Power Bit, 1/4" Hex

  • Item # 30TG78
  • Mfr. Model # 1892033
T20/T20 Torx® Impact Power Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30TG78
Mfr. Model # 1892033
UNSPSC #27112814
Shipping Weight 0.1 lbs
Country of Origin China *
Item Power Bit
Application - Tools Impact
Screwdriver Bit Style Torx(R)
Fastening Tool Tip Size T20/T20
Hex Shank Size 1/4"
Overall Bit Length 6"
Bit Style Torx(R)
Shank Style Hex
Fastening Tool Material S2 Steel
Single End/Double End Double End
Fastening Tool Item Power Bit
SAE or Metric SAE
Impact Rated Yes
Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions