Check Availability
  • IRWIN 

    T15 Torx® Power Bit, 1/4" Hex

  • Item # 1AVD3
  • Mfr. Model # 3052012
T15 Torx® Power Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1AVD3
Mfr. Model # 3052012
UNSPSC #27112814
Catalog Page 700
Shipping Weight 0.035 lbs
Country of Origin China *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T15
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 2-3/4"
SAE or Metric SAE
Fastening Tool Item Power Bit
Finish Unfinished
Impact Rated No
For Use With Standard Driver, Screwdriver
* This product's country of origin is subject to change

Compliance and Restrictions