Check Availability
  • IRWIN 

    T10 Torx® Power Bit, 1/4" Hex

  • Item # 1AVK5
  • Mfr. Model # 3523181C
T10 Torx® Power Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1AVK5
Mfr. Model # 3523181C
UNSPSC #27112814
Catalog Page 700
Shipping Weight 0.03 lbs
Country of Origin China *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T10
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 2"
SAE or Metric SAE
Fastening Tool Item Power Bit
Finish Unfinished
Impact Rated No
For Use With Standard Driver, Screwdriver
* This product's country of origin is subject to change

Compliance and Restrictions