Check Availability
  • IRWIN 

    Straight Tinners Snip, 12-3/4", 20 Mild/22 Stainless Steel

  • Item # 2VU95
  • Mfr. Model # 22012
Straight Tinners Snip, 12-3/4", 20 Mild/22 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2VU95
Mfr. Model # 22012
UNSPSC #27111519
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Straight
Nominal Tool Length 13"
Overall Length 12-3/4"
Cutting Length 2-3/4"
Handle Color Blue
Metal Gauge 20 Mild/22 Stainless Steel
Cutting Edge Nonserrated
Safety Latch No
Handle Design Vinyl Dipped
Material Hot Drop Forged Steel Jaw
Features Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov