Check Availability
Straight Tinners Snip, 7", 24 Mild/28 Stainless Steel
  • IRWIN 

    Straight Tinners Snip, 7", 24 Mild/28 Stainless Steel

  • Item # 2VU93
  • Mfr. Model # 22007
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 2VU93
Mfr. Model # 22007
UNSPSC #27111519
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Straight
Nominal Tool Length 7"
Overall Length 7"
Cutting Length 1-1/2"
Handle Color Blue/Yellow
Metal Gauge 24 Mild/28 Stainless Steel
Cutting Edge Nonserrated
Safety Latch No
Handle Design Cushion Grip
Material Hot Drop Forged Steel Jaw
Features Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.