Check Availability
  • IRWIN 

    Socket Adapter, 1/4Hex, 3/8Sq, PK10

  • Item # 5ERY8
  • Mfr. Model # 1779827
Socket Adapter, 1/4Hex, 3/8Sq, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ERY8
Mfr. Model # 1779827
UNSPSC #27112814
Catalog Page 704
Shipping Weight 0.54 lbs
Country of Origin China *
Item Hex Drive Socket Adapter
Drive Size 1/4"
Drive Type Male Hex
Output Drive Size 3/8"
Output Drive Type Male Square
Overall Length 2"
For Use With Square Drive Sockets
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions