Check Availability
  • IRWIN 

    Self-Retracting 6" Safety Knife, 1 EA

  • Item # 2WA17
  • Mfr. Model # 2088600
Self-Retracting 6" Safety Knife, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hi-vis red cutter is specifically designed for drywall, roofing, and construction cutting applications, with a disposable blade that retracts into the contoured aluminum handle when not in use, to help prevent accidental laceration. A simple, single-screw blade change helps you reduce downtime and stay productive. Stores up to 5 additional blades inside the handle.
Show More Close
 

Technical Specifications

Item # 2WA17
Mfr. Model # 2088600
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.25 lbs
Country of Origin China *
Item Safety Knife
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Rounded Safety Blade
Blade Change Screw
Overall Length 6"
Blade Material Bi-Metal
Handle Color High Visibility Red
Handle Material Aluminum
Number of Blades Included 1
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 1-1/2"
Overall Thickness 1/2"
Position 1
Handle Type Contoured
Features Screw Permanently Captured in Casing
Stores (5) Blades
Application Drywall, General Purpose, Roofing, Construction
* This product's country of origin is subject to change

Welcome Sign In