Check Availability
  • IRWIN 

    Screw Extractor ,1 Pieces,1/4" Shank

  • Item # 30TK52
  • Mfr. Model # 1876223
Screw Extractor ,1 Pieces,1/4" Shank
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30TK52
Mfr. Model # 1876223
UNSPSC #27111709
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Screw Extractor
Material Steel
Application For Driving, Drilling, Tightening and Removing Fasteners 11-12-14
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions