Check Availability
  • IRWIN QUICK-GRIP 

    Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4-1/4

  • Item # 3KKH9
  • Mfr. Model # 58100
  • (3)
Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4-1/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KKH9
Mfr. Model # 58100
UNSPSC #31162902
Shipping Weight 0.18 lbs
Country of Origin China *
Item Spring Clamp
Size 1"
Max. Jaw Opening (In.) 1
Length (In.) 4-1/4
Tips Non Marring Soft Plastic
Handle Ergonomic, Anti-slip
Material Plastic Resin
* This product's country of origin is subject to change

Compliance and Restrictions