Check Availability
  • IRWIN QUICK-GRIP 

    Handi Clamp

  • Item # 3LE79
  • Mfr. Model # 59400CD
  • (10)
Handi Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3LE79
Mfr. Model # 59400CD
UNSPSC #31162902
Catalog Page 834
Shipping Weight 0.58 lbs
Country of Origin China *
Item Handi Clamp
Size 4"
Material Resin
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov