Check Availability
  • IRWIN HANSON 

    Screw Extractor Set,9 Pcs

  • Item # 5VUC8
  • Mfr. Model # 52490
  • (2)
Screw Extractor Set,9 Pcs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tapered, left-hand spiral flute drill extractor is designed to grip screws firmly. It features high-carbon steel construction, and is heat-treated and tempered for long life.
Show More Close
 

Technical Specifications

Item # 5VUC8
Mfr. Model # 52490
UNSPSC #27111709
Catalog Page 2259
Shipping Weight 3.34 lbs
Country of Origin USA *
Item Screw Extractor Set
Type Spiral
Number of Pieces 9
For Removing Studs, Bolts, Screws EX1-EX9
Drive Size (In.) #1, #2, #3, #4, #5, #6, #7, #8, #9
Drill Size (In.) 5/64", 7/64", 5/32", 1/4", 17/64", 13/32", 17/32", 13/16", 1-1/16"
Material High Carbon Steel
Includes Spiral EX1-EX9
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close