Check Availability
  • IRWIN HANSON 

    1/8"-28, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 19T150
  • Mfr. Model # 1911ZR
1/8"-28, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to ensure that bolts fit tightly and anchor securely. Plug taps have 3 to 5 chamfered threads and are for general purpose applications. 4-flute design ensures fast, easy chip clearance.
Show More Close
 

Technical Specifications

Item # 19T150
Mfr. Model # 1911ZR
UNSPSC #23153305
Catalog Page 2263
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/8"-28
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit H2
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type BSPP
Thread Direction Right Hand
Thread Length 3/4"
Shank Dia. 0.312"
Overall Length 2-1/8"
Number of Pieces 1
Standards USCTI
* This product's country of origin is subject to change

Compliance and Restrictions