Check Availability
  • IRWIN HANSON 

    1/4"-18 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 19T152
  • Mfr. Model # 1903
1/4"-18 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to ensure that bolts fit tightly and anchor securely. Plug taps have 3 to 5 chamfered threads and are for general purpose applications. 4-flute design ensures fast, easy chip clearance.
Show More Close
 

Technical Specifications

Item # 19T152
Mfr. Model # 1903
UNSPSC #23153305
Catalog Page 2263
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/4"-18
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit H2
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 7/16"
Shank Dia. 0.562"
Overall Length 2-7/16"
Number of Pieces 1
Standards USCTI
* This product's country of origin is subject to change

Compliance and Restrictions