Check Availability
  • IRWIN 

    #3/10F-12R Phillips, Slotted Insert Bit, 1/4" Hex

  • Item # 1AVP2
  • Mfr. Model # 3054002
#3/10F-12R Phillips, Slotted Insert Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1AVP2
Mfr. Model # 3054002
UNSPSC #27112814
Shipping Weight 0.04 lbs
Country of Origin China *
Item Insert Bit
Application - Tools Power
Screwdriver Bit Style Phillips, Slotted
Bit Style Phillips, Slotted
Fastening Tool Tip Size #3/10F-12R
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Double End
Fastening Tool Material S2 Steel
Overall Bit Length 1-1/2"
SAE or Metric SAE
Fastening Tool Item Insert Bit
Finish Unfinished
Impact Rated No
For Use With Standard Driver, Screwdriver
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms