Check Availability
  • IRWIN 

    2-3/8" Bi-Metal Bi-Metal Utility Blade, 100 PK

  • Item # 4JA82
  • Mfr. Model # 2084400
  • (8)
2-3/8" Bi-Metal Bi-Metal Utility Blade, 100 PK Utility Blade,Bi-Metal,3/4 W,PK100 Utility Blade,Bi-Metal,3/4 W,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-point bi-metal blades fit most standard utility knives. Includes dispenser box gives you safe storage and easy access to fresh blades, whenever you need them.
Show More Close
 

Technical Specifications

Item # 4JA82
Mfr. Model # 2084400
UNSPSC #27111503
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item Utility Blade
Primary Cutting Application General Purpose
Material Bi-Metal
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 100
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included Yes
Thickness 0.025"
Length 2-3/8"
Width 3/4"
Fits Utility Knives Stock No. Most Standard Utility Knives
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.