Check Availability
  • IRWIN 

    2-3/8" Bi-Metal Bi-Metal Utility Blade, 50 PK

  • Item # 4JA81
  • Mfr. Model # 2084300
  • (7)
2-3/8" Bi-Metal Bi-Metal Utility Blade, 50 PK Utility Blade,Bi-Metal,3/4 W,PK50 Utility Blade,Bi-Metal,3/4 W,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4JA81
Mfr. Model # 2084300
UNSPSC #27111503
Shipping Weight 0.675 lbs
Country of Origin Mexico *
Item Utility Blade
Primary Cutting Application General Purpose
Material Bi-Metal
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 50
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included Yes
Thickness 0.025"
Length 2-3/8"
Width 3/4"
Fits Utility Knives Stock No. Most Standard Utility Knives
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.