Check Availability
  • IRWIN 

    16" Utility Saw for Wood, 10-5/8"

  • Item # 8YDJ7
  • Mfr. Model # 213102
  • (4)
16" Utility Saw for Wood, 10-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 8YDJ7
Mfr. Model # 213102
UNSPSC #27111508
Shipping Weight 0.58 lbs
Country of Origin Japan *
Hand Saw Product Grouping Utility Saws
Hand Saw Application Wood
Item Utility Saw
Length 16"
Blade Length 10-5/8"
Teeth per Inch 19
Blade Material Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Handle Design ProTouch Grip
Handle Material Polymer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov