Check Availability
  • Hand Saws
  • IRWIN 

    16-3/4" Utility Saw for Wood, 11-1/2"

  • Item # 2VU75
  • Mfr. Model # 2014200
16-3/4" Utility Saw for Wood, 11-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VU75
Mfr. Model # 2014200
UNSPSC #27111508
Shipping Weight 0.55 lbs
Country of Origin China *
Hand Saw Product Grouping Utility Saws
Hand Saw Application Wood
Item Utility Saw
Length 16-3/4"
Blade Length 11-1/2"
Teeth per Inch 10
Blade Material Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Handle Design Hardwood Handle
Function Primarily Used For Wood Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In