Check Availability
  • Hand Saws
  • IRWIN 

    13-1/8" Coping Saw for Plastic, Wood, 6-1/2"

  • Item # 2VU71
  • Mfr. Model # 2014400
  • (1)
13-1/8" Coping Saw for Plastic, Wood, 6-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Get a coping saw blade to help maintain high-performance cutting on a variety of metal, wood, plastic, and PVC jobs. Coping saws can excel at cutting irregular shapes, intricate patterns, and along curves, such as wood window and door trim and baseboards.
Show More Close
 

Technical Specifications

Item # 2VU71
Mfr. Model # 2014400
UNSPSC #27111508
Catalog Page 886
Shipping Weight 0.65 lbs
Country of Origin China *
Hand Saw Product Grouping Coping Saws
Hand Saw Application Plastic, Wood
Item Coping Saw
Length 13-1/8"
Blade Length 6-1/2"
Teeth per Inch 17
Blade Material Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Throat Depth 5-1/2"
Handle Design Triangular Rubberized Cushion Handle
Function Cuts Trim
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov