Check Availability
  • IRWIN 

    1/8" Hex Insert Bit, 1/4" Hex

  • Item # 5ERY9
  • Mfr. Model # 92423
1/8" Hex Insert Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ERY9
Mfr. Model # 92423
UNSPSC #27112814
Shipping Weight 0.14 lbs
Country of Origin China *
Item Insert Bit
Application - Tools Power
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 1/8"
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1-1/4"
SAE or Metric SAE
Fastening Tool Item Insert Bit
Finish Unfinished
Impact Rated No
For Use With Standard Driver, Screwdriver
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close