Check Availability
  • IRONGUARD 

    Interior Traffic Lights, Plastic, Black

  • Item # 48WH81
  • Mfr. Model # 60-5412-U
Interior Traffic Lights, Plastic, Black Interior Traffic Lights,Plastic,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The IRONguard™ Sure-Lite interior traffic lights provide a low-cost alternative to maintain communication between truck drivers and loading dock attendants. The red and green LED lights are instantly understood as Stop and Go, providing clear signals to drivers and attendants. Service- and maintenance free—no need to replace bulbs or lenses. Lights won't rust, pit, or corrode. Operating and storage temperature: -40°C to 85°C. Completely embedded wiring on the back of the panel make the lights moisture-, water-, and weather-resistant. Each light fixture includes a 15-ft. long wiring cable for 12/24VDC. Pre-drilled mounting holes provide easy installation. 1/2"-thick HDP (high-density polyethylene) low-profile design eliminates impact damage.
Show More Close
 

Technical Specifications

Item # 48WH81
Mfr. Model # 60-5412-U
UNSPSC #24101629
Shipping Weight 1.75 lbs
Country of Origin Canada *
Item Interior Traffic Lights
Material Plastic
Color Black
For Use With Loading Dock
Width 4-3/4"
Height 3-1/4"
Voltage 12/24VDC
Features Weather Resistant, Energy Efficient
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In