Check Availability
  • IRONGUARD 

    Daily Checklist, Electric Counterbalance

  • Item # 48WH64
  • Mfr. Model # 70-1071
Daily Checklist, Electric Counterbalance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The IRONguardâ„¢ checklist caddy is designed for use with the IRONguard lift truck log for electric counterbalance, No. 48WH56, sold separately. Makes daily inspection compliance easy. Caddy includes 1 checklist pad with 75 inspection carbon copy sheets with an attached pen. 624 events can be recorded per log. Self-contained polyethylene envelope with easily mounted with 2-way tape.
Show More Close
 

Technical Specifications

Item # 48WH64
Mfr. Model # 70-1071
UNSPSC #24101629
Shipping Weight 0.94 lbs
Country of Origin Canada *
Item Daily Operator Checklist
Material Polyethylene
Color Yellow
For Use With Electric Counterbalance
Width 4-1/2"
Height 7"
Includes Pen
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms