Check Availability
Impact Resistant Gloves, Microsuede Palm Material, Gray, Black, Yellow, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DA30
Mfr. Model # MFG2-04-L
UNSPSC #46181504
Shipping Weight 0.17 lbs
Country of Origin China *
Item Impact Resistant Gloves
Glove Color Family Gray
Glove Back Material Nylon, Spandex(R)
Palm Material Microsuede
Insulated No
Color Gray, Black, Yellow
Finger Style Fingerless
Cuff Compression
Glove Size L
Hand Left and Right
Knuckle Padding Material Neoprene
Palm Construction 1-Layer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In