Check Availability
  • IRONCLAD 

    Impact Resistant Gloves, Cotton, Polyester Palm Material, Red, 1 PR

  • Item # 46MP79
  • Mfr. Model # INDI-CCP-06-XXL
Impact Resistant Gloves, Cotton, Polyester Palm Material, Red, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The impact protection of these Ironclad® Industrial Impact high-visibility mechanic's gloves covers fingers, thumb, knuckles and metacarpal bones. The cotton cording provides all-around grip at an economical price for oil and gas, mining, demolition, heavy construction, and rigging applications. Reflective fabric is visible at night and in dark settings. Proprietary optical technology increases the extent of visual recognition.
Show More Close
 

Technical Specifications

Item # 46MP79
Mfr. Model # INDI-CCP-06-XXL
UNSPSC #46181504
Catalog Page 1696
Shipping Weight 0.71 lbs
Country of Origin China *
Item Impact Resistant Gloves
Glove Color Family Red
Glove Back Material Nylon, Spandex(R)
Palm Material Cotton, Polyester
Insulated No
Color Red
Finger Style Full Finger
Cuff Gauntlet
Glove Size 2XL
Hand Left and Right
Knuckle Padding Material TPR
Palm Construction 1- Layer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms