Check Availability
High-Visibility Mechanics Gloves, Embossed Synthetic Leather Palm Material, High Visibility Yellow/O
  • IRONCLAD 

    High-Visibility Mechanics Gloves, Embossed Synthetic Leather Palm Material, High Visibility Yellow/O

  • Item # 45VL29
  • Mfr. Model # EXO-HVP-03-M
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45VL29
Mfr. Model # EXO-HVP-03-M
UNSPSC #46181504
Shipping Weight 0.17 lbs
Country of Origin Varies *
Item Mechanics Gloves
Sub-Category High-Visibility
Size M
Color High Visibility Yellow/Orange
Palm Material Embossed Synthetic Leather
Palm Construction Single Layer
Back Material Spandex, Neoprene
Knuckle Padding Material Neoprene
Cuff TPR Closure
Closure Type Hook-and-Loop
Finger Style Full

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms