Check Availability
Heat Resistant Gloves, Kevlar®, 600°F Max. Temp., Men's L, PR 1
  • IRONCLAD 

    Heat Resistant Gloves, Kevlar®, 600°F Max. Temp., Men's L, PR 1

  • Item # 1PHG5
  • Mfr. Model # HW6X-04-L
Qty
Invalid Quantity
Share This Product Add to List

Product Details

IRONCLAD® Heatworx® HW heavy-duty 2 heat-resistant gloves offer excellent protection for handling hot objects. Withstand temperatures up to 450°F. Molded silicone rubber palm for enhanced heat and puncture resistance. Palms are cut-, abrasion, and shrink-resistant and oil- and water-repellent. Durable Kevlar® stitching and rubberized knuckle protection.
Show More Close
 

Technical Specifications

Item # 1PHG5
Mfr. Model # HW6X-04-L
UNSPSC #46181518
Catalog Page 1702
Shipping Weight 0.34 lbs
Country of Origin Varies *
Item Heat Resistant Gloves
Material Kevlar(R)
Max. Temp. 600 Degrees F
Cuff Gauntlet
Size Men's L
Color Black
Lining Unlined
Cut Clute
Thumb Style Straight
Coating Nylon
Coating Finish Textured
Application Welders, Plant Workers, Tooling, Mechanics

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms