Check Availability
  • IRONCLAD 

    Heat Resistant Gloves, Kevlar®, 450°F Max. Temp., Men's 2XL, PR 1

  • Item # 1PHG2
  • Mfr. Model # HW4-06-XXL
Heat Resistant Gloves, Kevlar®, 450°F Max. Temp., Men's 2XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IRONCLAD® Heatworx® HW heat-resistant gloves offer excellent protection for handling hot objects. Palms are cut-, abrasion, and shrink-resistant and oil- and water-repellent. Durable Kevlar® stitching and rubberized knuckle protection. Withstand temperatures up to 450°F.
Show More Close
 

Technical Specifications

Item # 1PHG2
Mfr. Model # HW4-06-XXL
UNSPSC #46181518
Catalog Page 1702
Shipping Weight 0.31 lbs
Country of Origin China *
Item Heat Resistant Gloves
Material Kevlar(R)
Max. Temp. 450 Degrees F
Cuff Gauntlet
Size Men's 2XL
Color Black
Lining Kevlar(R)
Cut Gunn
Thumb Style Straight
Application Welders, Plant Workers, Tooling, Mechanics
ANSI/ISEA Cut Level A2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms