Check Availability
  • IRONCLAD 

    Cut Resistant Impact Gloves, Goatskin Palm Material, Brown, Yellow, Black, 1 PR

  • Item # 49GV06
  • Mfr. Model # G-ILD-IMPC5-02-S
Cut Resistant Impact Gloves, Goatskin Palm Material, Brown, Yellow, Black, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49GV06
Mfr. Model # G-ILD-IMPC5-02-S
UNSPSC #46181504
Shipping Weight 0.45 lbs
Country of Origin China *
Item Cut Resistant Impact Gloves
Glove Color Family Brown
Glove Back Material Goatskin
Palm Material Goatskin
Insulated No
Color Brown, Yellow, Black
Finger Style Full Finger
Cuff Slip-On
Glove Size S
ANSI/ISEA Cut Level A3
Hand Left and Right
Knuckle Padding Material TPR
Lining HPPE, Nylon, Glass
Palm Construction 1- Layer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms