Check Availability
  • IRONCLAD 

    Anti-Vibration Gloves, Vibram Vulcanized Rubber Palm Material, Blue, Black, Green, Hi-Visibility Ye

  • Item # 48XZ25
  • Mfr. Model # VIB-RIGI-04-L
Anti-Vibration Gloves, Vibram  Vulcanized Rubber Palm Material, Blue, Black, Green, Hi-Visibility Ye Anti-Vibratn Gloves,L,Bl/Blk/Grn/Yllw,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XZ25
Mfr. Model # VIB-RIGI-04-L
UNSPSC #46181504
Shipping Weight 0.8 lbs
Country of Origin China *
Item Anti-Vibration Gloves
Glove Color Family Blue
Glove Back Material Nylon, Spandex(R)
Palm Material Vibram(TM) Vulcanized Rubber
Series Ironclad
Insulated No
Color Blue, Black, Green, Hi-Visibility Yellow
Finger Style Full Finger
Cuff Gauntlet
Glove Size L
ANSI/ISEA Cut Level A2
Hand Left and Right
Knuckle Padding Material Neoprene
Palm Construction 1-Layer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms