Check Availability
Anti-Vibration Gloves, Vibram  Vulcanized Rubber Palm Material, Green, Black, Hi-Visibility Yellow,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Antistatic, antisaturation Ironclad® Vibram® Rigger gloves are made for extreme durability and maximum grip when handling ropes and cables. The design features a 3-D beveled rope channel to boost directional grip, and impact-protective base of palm. The impact protection on these high-visibility mechanic's gloves covers fingers, thumb, knuckles and metacarpal bones. Reflective fabric is visible at night and in dark settings. Proprietary optical technology increases the extent of visual recognition.
Show More Close
 

Technical Specifications

Item # 48XZ13
Mfr. Model # VIB-RIG-04-L
UNSPSC #46181504
Catalog Page 1696
Shipping Weight 0.7 lbs
Country of Origin China *
Item Anti-Vibration Gloves
Glove Color Family Green
Glove Back Material Nylon, Spandex(R)
Palm Material Vibram(TM) Vulcanized Rubber
Insulated No
Color Green, Black, Hi-Visibility Yellow
Finger Style Full Finger
Cuff Gauntlet
Glove Size L
ANSI/ISEA Cut Level A2
Hand Left and Right
Knuckle Padding Material Kevlar(R)
Palm Construction 1-Layer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In