Check Availability
  • IRONCLAD 

    Anti-Vibration Gloves, Vibram Vulcanized Rubber Palm Material, Orange, Black, Hi-Visibility Yellow,

  • Item # 48XZ04
  • Mfr. Model # VIB-OBMC5-07-XXXL
Anti-Vibration Gloves, Vibram  Vulcanized Rubber Palm Material, Orange, Black, Hi-Visibility Yellow, Anti-Vibration Gloves,3XL,Slip On,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extremely durable Ironclad® Vibram® O.B.M. cut-resistant gloves are designed for impact protection plus maximum grip in saturated conditions including oil-based mud (O.B.M.). The tread pattern on the impermeable palm channels high-viscosity lubricants out of the way. PTFE protection on shell fabrics helps boost oil and water resistance. High-visibility reflective fabric is bolstered by proprietary optical technology that increases the extent of visual recognition. Meet EN388 level 5 cut protection.
Show More Close
 

Technical Specifications

Item # 48XZ04
Mfr. Model # VIB-OBMC5-07-XXXL
UNSPSC #46181504
Catalog Page 1684
Shipping Weight 0.8 lbs
Country of Origin China *
Item Anti-Vibration Gloves
Glove Color Family Orange
Glove Back Material Nylon, Spandex(R)
Palm Material Vibram(TM) Vulcanized Rubber
Insulated No
Color Orange, Black, Hi-Visibility Yellow
Finger Style Full Finger
Cuff Gauntlet
Glove Size 3XL
ANSI/ISEA Cut Level A4
Hand Left and Right
Knuckle Padding Material Neoprene
Palm Construction 2-Layer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms