Check Availability
  • IRONCLAD 

    Anti-Vibration Gloves, Vibram Vulcanized Rubber Palm Material, Blue, Black, Hi-Visibility Yellow, 1

  • Item # 48XY90
  • Mfr. Model # VIB-IWP-06-XXL
Anti-Vibration Gloves, Vibram  Vulcanized Rubber Palm Material, Blue, Black, Hi-Visibility Yellow, 1 Anti-Vibration Gloves,2XL,Bl/Blk/Yllw,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XY90
Mfr. Model # VIB-IWP-06-XXL
UNSPSC #46181504
Shipping Weight 1.0 lbs
Country of Origin China *
Item Anti-Vibration Gloves
Glove Color Family Blue
Glove Back Material Nylon, Spandex(R)
Palm Material Vibram(TM) Vulcanized Rubber
Series Ironclad
Insulated No
Color Blue, Black, Hi-Visibility Yellow
Finger Style Full Finger
Cuff Gauntlet
Glove Size 2XL
ANSI/ISEA Cut Level A2
Hand Left and Right
Knuckle Padding Material Neoprene
Lining Polyester, Waterproof Membrane
Palm Construction 1-Layer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms