Check Availability
  • IRON OUT 

    Rust Remover, 24 oz. Trigger Spray Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 11Z434
  • Mfr. Model # LI0624PN
Rust Remover, 24 oz. Trigger Spray Bottle, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Removes rust and iron stains. Safe for use on many surfaces, including toilet tanks and tiles. Has a nonabrasive formula that dissolves stains on contact. Ideal for use on vertical surfaces and hard-to-reach areas.
Show More Close
 

Technical Specifications

Item # 11Z434
Mfr. Model # LI0624PN
UNSPSC #47131827
Shipping Weight 1.8 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Etchants, Rust and Lime Removers
Item - Etchants, Rust and Lime Removers Rust Remover
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Trigger Spray Bottle
Cleaner Container Size 24 oz.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Application Method Trigger Spray
Color Colorless
Contains Proprietary
Item Rust Stain Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms