Check Availability
  • IRON DUCK 

    Trauma Bag, Navy, 17" L, 9" W

  • Item # 52WU02
  • Mfr. Model # 36001S-NB
Trauma Bag, Navy, 17" L, 9" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WU02
Mfr. Model # 36001S-NB
UNSPSC #42171914
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Trauma Bag
Height 7"
Width 9"
Length 17"
Material Nylon
Color Navy
Closure Type Buckle
Features Front Full Length Pocket is Split Into Two Separate Pouches with A Row of Elastics for Small Tools, Three Non-Removable Dividers
* This product's country of origin is subject to change

Welcome Sign In