Check Availability
  • IRON DUCK 

    Trauma Bag, Green, 14" L, 8" W

  • Item # 52WT98
  • Mfr. Model # 35132-GN
Trauma Bag, Green, 14" L, 8" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WT98
Mfr. Model # 35132-GN
UNSPSC #42171914
Catalog Page 0
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Trauma Bag
Height 21"
Width 8"
Length 14"
Material Nylon
Color Green
Closure Type Zipper
Features (4) Color Coded Pouches with Clear Windows, Reinforced Corners
* This product's country of origin is subject to change

Welcome Sign In