Check Availability
  • IRON DUCK 

    Trauma Bag,Black,14" L,8" W

  • Item # 52WT97
  • Mfr. Model # 35132-BK
Trauma Bag,Black,14" L,8" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WT97
Mfr. Model # 35132-BK
UNSPSC #42171914
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Trauma Bag
Height 21"
Width 8"
Length 14"
Material Nylon
Color Black
Closure Type Zipper
Features (4) Color Coded Pouches with Clear Windows, Reinforced Corners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms