Check Availability
  • IRON DUCK 

    Trauma Bag, Navy, 19" L, 14-1/2" W

  • Item # 52WT85
  • Mfr. Model # 32499AT-NB
Trauma Bag, Navy, 19" L, 14-1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WT85
Mfr. Model # 32499AT-NB
UNSPSC #42171914
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Trauma Bag
Height 8-1/2"
Width 14-1/2"
Length 19"
Material Nylon
Color Navy
Closure Type Zipper
Features On Top Lip You Will Find A Flat Zippered Up Pocket with Elastic Tool Holders, Removable Nylon Liner with Padded Dividers, (2) Side Pockets, Front Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms