Check Availability
  • IRON DUCK 

    Trauma Bag,Orange,19" L,12-1/2" W

  • Item # 52WT84
  • Mfr. Model # 32499A-OR
Trauma Bag,Orange,19" L,12-1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WT84
Mfr. Model # 32499A-OR
UNSPSC #42171914
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Trauma Bag
Height 8-1/2"
Width 12-1/2"
Length 19"
Material Nylon
Color Orange
Closure Type Zipper
Features Top Lip Pocket, Removable Nylon Liner with Padded Dividers, Padded, Adjustable Shoulder Strap, (2) Side Pockets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms