Check Availability
  • IRON DUCK 

    Trauma Bag, Royal Blue, 23" L, 17" W

  • Item # 52WT77
  • Mfr. Model # 32325-RB
Trauma Bag, Royal Blue, 23" L, 17" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WT77
Mfr. Model # 32325-RB
UNSPSC #42171914
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Trauma Bag
Height 12"
Width 17"
Length 23"
Material Nylon
Color Royal Blue
Closure Type Zipper
Features Tapered Exterior Pockets, Impact Resistant Runners On Bottom, Moveable Dividers, Large Pockets On Each End, Ergonomic Padded Shoulder Strap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms