Check Availability
  • IRON DUCK 

    Spineboard, Red

  • Item # 52WU13
  • Mfr. Model # 35850-RD
Spineboard, Red
Qty
  • Web Price
    $267.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WU13
Mfr. Model # 35850-RD
UNSPSC #42171613
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Spineboard
Length 72"
Width 16"
Height 1-3/4"
Weight Capacity 500 lb.
Material High Density Polyethylene
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms