Check Availability
  • IRON DUCK 

    Oxygen Bag,Green,21" L,8-1/2" W

  • Item # 52WU04
  • Mfr. Model # 36002D-GN
Oxygen Bag,Green,21" L,8-1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WU04
Mfr. Model # 36002D-GN
UNSPSC #42171914
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Oxygen Bag
Height 8-1/2"
Width 8-1/2"
Length 21"
Material Nylon
Color Green
Closure Type Zipper
Features Main Compartment is Especially Designed to Hold A Class D O2 Tank
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close