Check Availability
  • IRON DUCK 

    Oxygen Bag,Red,29" L,13" W

  • Item # 52WT96
  • Mfr. Model # 34018-RD
Oxygen Bag,Red,29" L,13" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WT96
Mfr. Model # 34018-RD
UNSPSC #42171914
Shipping Weight 9.7 lbs
Country of Origin USA *
Item Oxygen Bag
Height 12"
Width 13"
Length 29"
Material Nylon
Color Red
Closure Type Zipper
Features (5) Different Colored Zippered Pouches with Clear Windows, Front Panel is Covered with A Full Length Clear Vinyl Window
* This product's country of origin is subject to change

Compliance and Restrictions