Check Availability
  • IRON DUCK 

    Oxygen Bag,Orange,27" L,13" W

  • Item # 52WT91
  • Mfr. Model # 34016D-OR
Oxygen Bag,Orange,27" L,13" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WT91
Mfr. Model # 34016D-OR
UNSPSC #42171914
Shipping Weight 5.25 lbs
Country of Origin USA *
Item Oxygen Bag
Height 11"
Width 13"
Length 27"
Material Nylon
Color Orange
Closure Type Zipper
Features Main Compartment is Customized to Secure Either A Class D or Class Jumbo D Oxygen Tank, Padded Interior Liner Can Be Completely Removed
* This product's country of origin is subject to change

Compliance and Restrictions