Check Availability
Overdose Bag,  7-1/2" Length,  3-1/2" Width,  2" Height,  Zipper Closure Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WU05
Mfr. Model # 36010-BK
UNSPSC #42171914
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Overdose Bag
Height 2"
Width 3-1/2"
Length 7-1/2"
Material Nylon
Color Black
Closure Type Zipper
Features Storage for 2 Pre-Filled Naloxone Syringes, Inside Mesh Pouch for Storage of Multiple Devices
* This product's country of origin is subject to change

Welcome Sign In