Check Availability
  • IRON DUCK 

    Gear Bag, Navy, 23" L, 16" W

  • Item # 52WT87
  • Mfr. Model # 33031-NB
Gear Bag, Navy, 23" L, 16" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WT87
Mfr. Model # 33031-NB
UNSPSC #42171914
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Gear Bag
Height 12"
Width 16"
Length 23"
Material Nylon
Color Navy
Closure Type Zipper
Features Zippered Pouch for Flat Goods, C-Collars, Uniforms
* This product's country of origin is subject to change

Welcome Sign In