Check Availability
  • IRON DUCK 

    Folding Spineboard, Yellow, Speed Clip

  • Item # 52WU25
  • Mfr. Model # 35940-P-YL
Folding Spineboard, Yellow, Speed Clip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WU25
Mfr. Model # 35940-P-YL
UNSPSC #42171613
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Folding Spineboard
Length 72"
Width 16"
Height 2"
Weight Capacity 500 lb.
Material High Density Polyethylene
Color Yellow
Strapping Type Speed Clip
Straps Count 3
Includes (12) Pins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms